Shop All Particulate Sorbent
Spilltech
Spill Kit, Drum, Chemical, Hazmat
Mfr # SPKHZ-BATT
Zoro # G6573417
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Biohazardous Liquids
- Volume Absorbed per Pkg. 21.4 gal
- Container Type Drum
- Weight 29 lb
- Volume Absorbed Range 20 to 29 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-BATT
- Zoro # G6573417
- UPC # 818502022808
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Length | 23 in |
Width | 23 in |
Height | 19 in |
Sock Length | 48 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Pad Width | 15 in |
Size of Neutralizer Included | 32 oz |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, For Use With Chemical or Metal Type Battery Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 21 gal, Container Type Drum, 20 gal Container Capacity, Yellow, Filled, Sorbents Included (2) Acid Neutralizing Sorbent Powder, (3) Yellow Hazmat Sorbent Pillows, (3) Yellow Hazmat Sorbent Socks, (40) Yellow Hazmat Heavy Weight Sonic Bonded Pads, PPE Included Pair Neoprene Gloves, Pair Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- SPILLTECH Loose Absorbent, White, 12 oz (FL1)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- CHEMSORB Minute Man Universal Absorbent Spill Kit (SP30GA-MIN)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- OATEY LiquidLoc(TM) Absorbent, 0.6 oz. (31416)
- Spilltech Particulate Sorbent