Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Cabinet, Universal, 30" H
Mfr # SPKU-WCAB
Zoro # G4422929
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 23 gal
- Fluids Absorbed Universal
- Container Type Cabinet
- Volume Absorbed Per Pkg. 23.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-WCAB
- Zoro # G4422929
- UPC # 818502023232
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Sock Length | 48 in |
Pad Width | 10 in |
Cabinet Width | 13 3/4 in |
Sock Diameter | 3 in |
Pillow Width | 10 in |
Pillow Length | 10 in |
Cabinet Depth | 12 3/4 in |
Cabinet Height | 30 in |
Pad Length | 14 in |
Cabinet Size | 30 in H x 13 3/4 in W x 12 3/4 in D |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 23 gal, Container Type Cabinet, Filled, Sorbents Included (10) Absorbent Pillows, (2) Absorbent Socks, (75) Absorbent Pads, Additional Components Included (4) Disposal Bags and Ties, 56 Pk Wipers, Wall Mount Cabinet, Cabinet Size 30 in H x 13 3/4 in W x 12 3/4 in D, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 37 lb, SPKU, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Eyewear - Premium Glasses (DPG107-2D)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.2X)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- Spilltech Spill Control Supplies