Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Box, Universal, 20" H x 40" W
Mfr # A-KADDIE2
Zoro # G4037037
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 9 gal
- Container Size 39.5 in H x 24 in W x 22.5 in L
- Fluids Absorbed Universal
- Container Type Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # A-KADDIE2
- Zoro # G4037037
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 39.5 in H x 24 in W x 22.5 in L |
Height | 20 in |
Container Width | 23 1/4 in |
Container Height | 38 1/2 in |
Container Length | 22 1/4 in |
Description
Empty Spill Cart, Fluids Absorbed No, Volume Absorbed Per Kit 0 gal, Container Type Cart, 39.5 in H x 24 in W x 22.5 in L Container Size, Yellow, Empty, Lockable Yes, Static Dissipative No, UV Resistant No, Product Weight 40 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray (4816)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- NEVS 3/4" wide x 500" Aqua Labeling Tape (T-75-Aqua)
- SPILLTECH SpillTech HazMat 55-Gallon Spill Kit (SPKHZ-55)
- SPILLTECH SpillTech SPKU-WCAB Universal Wall Cabinet Kit, 12-3/4"L X 13-3/4"W X 30"H (SPKU-WCAB)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- SPILLTECH SpillTech SPKHZ-5 HazMat 5-Gallon Spill Kit (SPKHZ-5)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- Spilltech Spill Control Kits and Stations