Shop All Sorbents
Spilltech
Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene
Mfr # GRFF50H
Zoro # G4036179
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk
- Material Polypropylene
- Color Gray
- Weight 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 50 ft |
Width | 5 in |
Length | 50 ft |
Roll Length | 50 ft |
Roll Width | 5 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 5 in x 50 ft, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- S.M. ARNOLD HORSEHAIR PUSH BROOM HEAD 18" (AR92-141)
- LISLE Oriflo FlowThru Brush with Tube (LIS89530)
- SPILLTECH SpillTech Oil-Only Responder‚Ñ¢ Pads, 15"W X 19"L, 200 Per Pack (WP200S)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100M)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILLTECH Sorbents, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H-1)
- Spilltech Sorbents