Shop All Sorbents
Spilltech
Sorbents, 8 gal, 22 in Dia., Oil, Blue, Polypropylene
Mfr # BTOP
Zoro # G4028768
product price: $71.79
/pk 25, $2.87/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk, 0.3437 gal/pad
- Material Polypropylene
- Color Blue
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 23 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum Top Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 22 in Dia., Volume Absorbed Per Pad 0.3437 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29362)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- MALLORY MALLORY Black Squeegee Bucket, Depth: 8 3/4 in (864 Black)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Universal, Gray, Polyester (GSO430)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRF150H)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- BRADY Sorbents, 48 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- Spilltech Sorbents