Shop All Sorbents
Spilltech
Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose
Mfr # GRC150H
Zoro # G4036249
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 69 gal
- Material Cellulose
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 69 gal, Color/Pattern Gray, Material Cellulose, Number of Layers 1-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER 45 gal Recycling Liners, L, 1.50 mil (38 Micron), Clear, 100 PK (NAT29901)
- MORCON 10 in. Hardwound TAD Roll Towels (VT8010)
- WALTER SURFACE TECHNOLOGIES CB 100 Alu Industrial Cleaner, 1 gal. Pleasant Odor (53G125)
- DIVERSEY 60 cm Wet Mop, White, Microfiber, PK250 (D3345274)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- SPILLTECH Sorbents, 26.5 gal, 19 in x 100 ft, Universal, Multi-Color, Acrylic Fibers, Polyester (RRUG18H)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRF150H)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- Spilltech Sorbents