Shop All Sorbents
Spilltech
Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # WRSB150H
Zoro # G4852150
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 55 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 10 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6110)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- THEOCHEM LABORATORIES Safe-T-Bowl Liquid Toilet Bowl Cleaner, 32 oz Bottle, PK12 (500689)
- DAMPRID Fresh Scent Moisture Absorber 2 pk Solid, 2PK (FG97)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- ZORO SELECT Sorbents, 0.84 gal, Universal, Gray, Polypropylene (24C686)
- Spilltech Sorbents