Shop All Sorbents
Spilltech
Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WRL150H
Zoro # G4876319
original price:
$144.20
11% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 9" Flagged Light Duty Upright Brooms Steel Swivel Socket (M403161)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- OIL-DRI Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene (L71392G)
- Spilltech Sorbents