Shop All Sorbents
Spilltech
Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polyester
Mfr # NPR300S-GR
Zoro # G4036501
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Volume Absorbed (Pack, Each) 54 gal/pk
- Material Polyester
- Color Gray
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 ft x 300 ft |
Width | 3 ft |
Length | 300 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 300 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern Gray, Material Polyester, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Gallon (54004)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Harsh Chemicals, Yellow, Polypropylene (YPF1014H)
- SPILLTECH SpillTech Universal Responder‚Ñ¢ Pads, 100 Per Pack (GP-H)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Universal, Gray, Polypropylene (GPF1014H)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- Spilltech Sorbents