Shop All Sorbents
Spilltech
Sorbents, 54 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRSL150H
Zoro # G4036468
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 150 ft |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- DRILLBRUSH Red Stiff Bristle Rotary Cleaning Drillbrushes for Cleaning, PK 2 (R-S-2O-QC-DB)
- PROTEAM Foam Media Filter for Dome Filter, Fits SCP10, SCP6, GFFP, ProVac FS 6 (510184)
- MEGUIARS Meguiar's X2020 Supreme Shine Microfiber Towel (X2020)
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene (SVP100H)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- Spilltech Sorbents