Shop All Sorbents
Spilltech
Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene
Mfr # GRF300S
Zoro # G4028829
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 53 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 300 ft |
Length | 300 ft |
Width | 30 in |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 300 ft |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- BIRDWELL Duster And Dustpan (030-12)
- ALLWAY MINI-BRUSH BRASS 3PK (BMB3)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- Spilltech Sorbents