Shop All Sorbents
Spilltech
Sorbents, 51 gal, 5 ft x 160 ft, Oil, Blue, Polypropylene
Mfr # RIG160H
Zoro # G4036459
product price: $321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 51 gal
- Volume Absorbed (Pack, Each) 51 gal/pk
- Material Polypropylene
- Color Blue
- Weight 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 ft x 160 ft |
Length | 160 ft |
Width | 5 ft |
Perforated Size | Not Perforated |
Roll Width | 58 in |
Roll Length | 160 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 5 ft x 160 ft, Volume Absorbed per Pkg. 51 gal, Color/Pattern Blue, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- SC JOHNSON Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262 (697262)
- WEIMAN Lemon Scent Leather Cleaner And Conditioner 12 oz Liquid (75)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 31 gal. per Pkg, Oil, White, 200 Pack (WPB200S)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- Spilltech Sorbents