Shop All Sorbents
Spilltech
Sorbents, 5 gal, Universal, Gray
Mfr # MR1020
Zoro # G4036370
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose
- Volume Absorbed per Pkg. 5 gal
- Color Gray
- Weight 25 lb
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 26 in |
Height | 19 in |
Container Size | 25 lb |
Container Depth | 3 1/2 in |
Container Length | 26 in |
Container Height | 19 in |
Depth | 3 1/2 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Antifreeze, Coolants, Fuels, Oils, Solvents, Water, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume 5 gal, Volume Absorbed per Pkg. 5 gal, Specialized Applications Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 36 (CC156)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB200S)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- Spilltech Sorbents