Shop All Sorbents
Spilltech
Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester
Mfr # WBB515
Zoro # G4811237
product price: $94.85
/pk 12, $7.90/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 5 gal
- Material Polyester
- Color White
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 15 in |
Length | 15 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Bilge Boom, Fluids Absorbed Oil-Only, Size 3 in x 15 in, Volume Absorbed Per Sock/Boom 0.4 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Filler Material Polyester, Polypropylene, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - Black (SOAPDIS01FOAM-BK)
- OSBORN Plastic Handle Economy Scratch Brush (0005970200)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- SPILLTECH Sorbents, 30 gal, 5 in x 20 ft, Oil, White, Polyester (WB520SN)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- Spilltech Sorbents