Shop All Sorbents
Spilltech
Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRF150H-BX
Zoro # G4028777
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- POPULAR LIFE Kleen Mitt Reticulated Sponge, Left Hand, OSFM (PL-MS-KMRS-1-LHGL)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ25S-BX-EA)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene (SVP100H)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- ZORO SELECT Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (18462B)
- Spilltech Sorbents