Shop All Sorbents
Spilltech
Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # YRZ150M
Zoro # G4423041
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 46 gal
- Material Polypropylene
- Color Yellow
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- SCRUBBING BUBBLES Sb Fresh Brush Refill (71103)
- MOLD ARMOR E-Z Pressure Washer Cleaner 1 gal Liquid (FG581)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- Spilltech Sorbents