Shop All Sorbents
Spilltech
Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRB150M
Zoro # G4028783
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 46 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 30 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE HSKP Cart Bag Loop Snap 36 (HCBLS36BR)
- BUFFALO Turkish Toweling No. 50 Box (10585)
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- BRADY Sorbents, 41 gal (US), 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- Spilltech Sorbents