Shop All Sorbents
Spilltech
Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WRB150M
Zoro # G4776112
original price:
$126.59
23% off
new price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 46 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL 18oz. Aerosol Can Spring Fresh Fragrance Scent Glass Cleaner (621700)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK15 (746)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150H)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene (WRB300S)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Oil, White, Polyester (WSO815)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- SPILLTECH Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- Spilltech Sorbents