Shop All Sorbents
Spilltech
Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GR-H
Zoro # G4036343
original price:
$86.45
14% off
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- SUMMIT INDUSTRIAL PRODUCTS Cleaner, 1 gal. Jug, Fresh (ENVIROTECH GREEN CLEANER)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- BUSINESS BAGS CAN LINER CLR 45-50 BX80 (618642)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Universal, Gray, Polyester (GSO815)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- Spilltech Sorbents