Shop All Sorbents
Spilltech
Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WR-H
Zoro # G4826549
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Volume Absorbed (Pack, Each) 44 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Mop Pads Hd Febrze 20Pk (76473)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 (GG848)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- WARSAW CHEMICAL Vista, Oven & Grill Cleaner, Clean, 1-Gallon, 4PK (21441-0000004)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, White, 200 Pack (WPF200S)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ810SN)
- SPILLTECH Sorbents, 30 gal, 5 in x 20 ft, Oil, White, Polyester (WB520SN)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- SPILLTECH SpillTech YPZ100H-BX Universal Heavy Weight Caution Mat Pads, 19"W x 15"L, Yellow, 100/Pack (YPZ100H-BX)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DB-90BX)
- Spilltech Sorbents