Shop All Sorbents
Spilltech
Sorbents, 44 gal, 15 in x 300 ft, Universal, Gray, Polypropylene
Mfr # GRS-H-1
Zoro # G5919361
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Volume Absorbed (Pack, Each) 44 gal/pk
- Material Polypropylene
- Color Gray
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 300 ft |
Length | 300 ft |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 300 ft |
Perforation Along Width | 7 1/2 in |
Roll Width | 15 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 300 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- GOLDEN STAR Quik-Change Blue Infinity Twist Dus, PK3 (ACB24CITBB-3PK)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- SPILLTECH Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- Spilltech Sorbents