Shop All Sorbents
Spilltech
Sorbents, 42 gal, 5 ft x 100 ft, Oil, Black, Cellulose, Polyethylene
Mfr # RRMAT60
Zoro # G4036477
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42 gal
- Volume Absorbed (Pack, Each) 42 gal/pk
- Material Cellulose, Polyethylene
- Color Black
- Weight 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 ft x 100 ft |
Length | 100 ft |
Width | 5 ft |
Perforated Size | Not Perforated |
Roll Length | 100 ft |
Roll Width | 59 in |
Description
Product Type RailRoad Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 5 ft x 100 ft, Volume Absorbed per Pkg. 42 gal, Color/Pattern Black, Material Cellulose, Polyethylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Febreze Heavy Duty Clean Scent Fabric Freshener 27 oz Liquid (037000889724)
- MI-T-M Crevice Tool (33-0326)
- KRAFT TOOL Bearcat Stripper Blade, 3x10" (FC705ZZ)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- SPILLTECH Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ810SN)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- Spilltech Sorbents