Shop All Sorbents
Spilltech
Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRF150M
Zoro # G4028853
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 39 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- UDP Wash Machine Hose 4' (WA6107004)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- Spilltech Sorbents