Shop All Sorbents
Spilltech
Sorbents, 38 gal, 8 in x 20 ft, Oil, White, Polyester
Mfr # WB820SN
Zoro # G4869781
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 38 gal
- Material Polyester
- Color White
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 in x 20 ft |
Length | 20 ft |
Width | 8 in |
Diameter | 8 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil-Only, Size 8 in x 20 ft, Volume Absorbed Per Sock/Boom 9 gal, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- PROTEAM Hard Surface Sidewinder Floor Tool, 18" (105692)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- Spilltech Sorbents