Shop All Sorbents
Spilltech
Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene
Mfr # SVR150H
Zoro # G4826600
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Color Camouflage
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 35 gal, Color/Pattern Camouflage, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 72" Handle, 1 1/8 in Dia, Brown, Wood (93502)
- CHAPIN DUSTER 16OZ SMALL HAND (5000)
- KRUD KUTTER Original Cleaner and Degreaser Aerosol, 20 oz (339798)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRSMF100H-BX)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene (SVP100H)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- Spilltech Sorbents