Shop All Sorbents
Spilltech
Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene
Mfr # GP-S
Zoro # G4036188
product price: $55.39
/pk 200, $0.28/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 18 in, Volume Absorbed Per Pad 0.175 gal, Volume Absorbed per Pkg. 35 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 18in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAX All Natural Laundry Booster, Beige (DIA00201)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK (S386022K)
- ARM & HAMMER Essentials Dryer Sheets, Mountain Rain, 144 Sheets/Box (33200-00102)
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150H)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- Spilltech Sorbents