Shop All Sorbents
Spilltech
Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WP100H
Zoro # G4874033
original price:
$81.95
14% off
new price: $70.45
/pk 100, $0.70/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.3339 gal, Volume Absorbed per Pkg. 33 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Paper, 125 Wipes, 10 1/4 in x 9 in, 18 PK (05320)
- KRAFT TOOL Flat Wire Texture Broom, 36", 3/4" Spacing (CC196-3/4)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100S)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- SPILLTECH Sorbents, 26.5 gal, 19 in x 100 ft, Universal, Multi-Color, Acrylic Fibers, Polyester (RRUG18H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- Spilltech Sorbents