Shop All Sorbents
Spilltech
Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPB200S
Zoro # G4028567
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 31 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 31 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- CLAIRE Dust Up Dust Mop Treatment oil base, 20oz (CL875-1)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- AFFRESH Lemon Scent Powder Dishwasher/Disposal Cleaner 4.2 oz 6 pk, 6PK (W10282479)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRF150H)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKF50H)
- SPILLTECH Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polyester (NPR300S-GR)
- Spilltech Sorbents