Shop All Sorbents
Spilltech
Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester
Mfr # YPIL1010
Zoro # G4423358
product price: $47.29
/pk 40, $1.18/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Color Yellow
- Size 10 in x 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 10 in, Volume Absorbed Per Pillow/Blanket 0.75 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Gum Remover, 6.5 oz Aerosol Spray Can, PK12 (95628817)
- QUICKIE HomePro Scrub Roll Mop (58MB4)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100H)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- Spilltech Sorbents