Shop All Sorbents
Spilltech
Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester
Mfr # YPIL1818
Zoro # G4423330
original price:
$56.03
13% off
new price: $48.69
/pk 10, $4.87/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 29 gal
- Color Yellow
- Size 18 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 18 in, Volume Absorbed Per Pillow/Blanket 2 gal, Volume Absorbed per Pkg. 29 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Handle Extend Squeeg 12' (43012)
- POLAR PLASTICS Construction Film, 3Mil, Clear (C843)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in TAN, FITS TN (1025344)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- SPILLTECH SpillTech WPB100H Oil-Only Defender„¢ Pads, 15"W X 19"L, 100 Per Pack (WPB100H)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- PIG Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene (MAT32100)
- Spilltech Sorbents