Spilltech

Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene


product price: $77.95
/pk 100, $0.78/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 29 gal
  • Material Polypropylene
  • Color Gray
  • Perforations Yes
  • Size 15 in x 19 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spilltech
  • MFR # GPB100H
  • Zoro # G4028530
  • UPC #
    818502021573
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 15 in x 19 in
Length 19 in
Width 15 in
Perforated Size 7 1/2 in x 19 in
Perforation Along Width 7 1/2 in

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.291 gal, Volume Absorbed per Pkg. 29 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.