Shop All Sorbents
Spilltech
Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPL100H
Zoro # G4028923
product price: $77.89
/pk 100, $0.78/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2889 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Double Recreped DRC, 9 3/4in x 13 1/4 in, 800 Sheets, White (20060)
- COLOROX Clorox, Bleach Germicidal Wipes, 12 X 12, Unscented, 110/bag (30359)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- Spilltech Sorbents