Shop All Sorbents
Spilltech
Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPF200S
Zoro # G4028521
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1404 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Liquid Cleaners & Detergents, Pleasant, 4 PK (5354700)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04412AO84)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- SMART LIVING Clarifier Fontnfrsh 25Ct (80910R01)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- Spilltech Sorbents