Shop All Sorbents
Spilltech
Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester
Mfr # YPIL818
Zoro # G4423419
product price: $50.19
/pk 20, $2.51/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 27 gal
- Color Yellow
- Size 8 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 18 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 27 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER PFRF0-15ICI PowerFresh Citrus Scented Odor Eliminator Refill, 2PK (991PFRF0FRSH)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- ECOS PRO Manual Dishwashing Liquid, 5 gal., Pear (PL9720/05)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD200S)
- SPILLTECH Sorbents, 38 gal, 8 in x 20 ft, Oil, White, Polyester (WB820SN)
- CONDOR Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (436M88)
- Spilltech Sorbents