Spilltech

Sorbents, 27 gal, 15 in x 150 ft, Oil, White, Polypropylene


product price: $54.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 27 gal
  • Material Polypropylene
  • Color White
  • Weight 15 in
  • Perforations Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 in x 150 ft
Length 150 ft
Width 15 in
Perforated Size 7 1/2 in x 17 in
Roll Width 15 in
Roll Length 150 ft
Perforation Along Length 17 in
Perforation Along Width 7 1/2 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 27 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.