Shop All Sorbents
Spilltech
Sorbents, 26.5 gal, 19 in x 100 ft, Universal, Multi-Color, Acrylic Fibers, Polyester
Mfr # RRUG18H
Zoro # G4775920
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Volume Absorbed per Pkg. 26.5 gal
- Volume Absorbed (Pack, Each) 26.5 gal/pk
- Material Acrylic Fibers, Polyester
- Color Multi-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 19 in x 100 ft |
Width | 19 in |
Length | 100 ft |
Perforated Size | Not Perforated |
Roll Length | 100 ft |
Roll Width | 19 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 100 ft, Volume Absorbed per Pkg. 26.5 gal, Color/Pattern Multi-Colored, Material Acrylic Fibers, Polyester, Perforated No, Perforated Size Not Perforated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square Toilet Paper Holder (23292-CP)
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth , 3PK (982300)
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Oil, Blue, Polypropylene (BTOP)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150H)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- Spilltech Sorbents