Shop All Sorbents
Spilltech
Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene
Mfr # GNPF100H
Zoro # G4028503
product price: $57.85
/pk 100, $0.58/ea
$57.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Green
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2629 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHF8)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- SPILLTECH SpillTech WP100S Oil-Only Responder„¢ Pads, 15"W X 19"L, 100 Per Pack (WP100S)
- GREEN BOOM Oil-Only Sock, 12 gal, White, 10 PK (S0348S)
- Spilltech Sorbents