Shop All Sorbents
Spilltech
Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene
Mfr # GNPF100H-BX
Zoro # G4028731
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Green
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 x 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2629 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 x 17 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- GAIN Laundry Detergent, 25 oz Bottle, Liquid, Gain Original, 6 PK (12783)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150H)
- OSBORN Econo Sorb Absorbent Sock (0006200000)
- Spilltech Sorbents