Shop All Sorbents
Spilltech
Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPF100H-BX
Zoro # G4028880
product price: $67.95
/pk 100, $0.68/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2629 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- THE BRUSH MAN 3M Scotch-Brite 6” X 9” Hand Pad, 20PK (PAD-HAND-8447-P)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- Spilltech Sorbents