Shop All Sorbents
Spilltech
Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WP100M
Zoro # G4877000
product price: $53.85
/pk 100, $0.54/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.267 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Hs, PK12 (HTSC)
- SIMPLE GREEN Granite and Stone Polish, Trigger Spray Bottle, 24 oz, Ready to Use (3710101203025)
- MULE KICK DRAIN CLEANER LIQUID, QUART, 12PK (25-1011R)
- WYPALL Towels & Wipes, Denim Blue, BRAG™ Box, Hydroknit*, 2; 136 Wipes, Unscented, 136 PK (KCC 12891)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100S)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- CATS PRIDE Cats Pride I05090 50 lbs. Industrial Oil Absorbent (135202)
- Spilltech Sorbents