Shop All Sorbents
Spilltech
Sorbents, 26 gal, 15 in x 19 in, Oil, Blue, Polypropylene
Mfr # BPF100H
Zoro # G4036949
original price:
$89.15
10% off
new price: $79.59
/pk 100, $0.80/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Blue
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2629 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- HTI Interior Carpet & Upholstery (280-HTI)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, Blue, 200 Pack (BPF200S)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- SPILLTECH SpillTech WPB100H Oil-Only Defender„¢ Pads, 15"W X 19"L, 100 Per Pack (WPB100H)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Oil, White, Polyester (WPIL1010)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- OIL-DRI Sorbents, 4 gal, Universal, White, Polyethylene (L90436)
- Spilltech Sorbents