Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester
Mfr # GSO1210
Zoro # G4028993
original price:
$99.74
22% off
new price: $77.69
/pk 10, $7.77/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Material Polyester
- Color Gray
- Size 3 in x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 12 ft |
Length | 12 ft |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Filler Material Polyester, Polypropylene, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Foam Hand Soap Cartridge (6264-02)
- HOLLOWAY HOUSE 27OZ QuickShine Cleaner (18811-3)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- KUTOL 9950ZPL Soft & Silky 800 mL Off White Bag-In-Box Hand Soap Dispenser (5259950ZPL)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester (GB510SN)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester (GPIL818)
- SPILLTECH Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H-1)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- OIL-DRI Sorbents, 18 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91005G)
- Spilltech Sorbents