Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester
Mfr # WSO1210
Zoro # G4810832
product price: $91.19
/pk 10, $9.12/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Material Polyester
- Color White
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 12 ft |
Length | 12 ft |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Wire Texture Broom, 36", 1/2" Spacing (CC196-1/2)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- ZEP Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (48501)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- PIG Sorbents, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT153)
- Spilltech Sorbents