Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene
Mfr # GNPD200S
Zoro # G4036781
product price: $71.35
/pk 200, $0.36/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Volume Absorbed (Pack, Each) 25 gal/pk, 0.125 gal/pad
- Material Polypropylene
- Color Green
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester (GPIL818)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- SPILLTECH Sorbents, 54 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSL150H)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- Spilltech Sorbents