Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPL200S
Zoro # G4028871
product price: $78.55
/pk 200, $0.39/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB One Flush Septic Energzr (ON102)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Tabs/Pockets Connection, Cut-End, White, Cotton (FGK15500WH00)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- Spilltech Sorbents