Shop All Sorbents
Spilltech
Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose
Mfr # GPC100S
Zoro # G4028698
product price: $74.15
/pk 100, $0.74/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Cellulose
- Color Gray
- Perforations Yes
- Size 19 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 19 in x 15 in |
Length | 15 in |
Width | 19 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 15 in, Volume Absorbed Per Pad 0.2398 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Cellulose, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- MORCON Morsoft Controlled Towels, I-Notch, 7.5in X 800 Ft, White, 6PK (300WI)
- DEWALT HEPA Replacement Filter for DC515 (DC5151H)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100H)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- BRADY Sorbents, 19.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- Spilltech Sorbents