Shop All Sorbents
Spilltech
Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPB100M
Zoro # G4028512
product price: $60.95
/pk 100, $0.61/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.247 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18' Telescopic Pole, Green (UNGED550)
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- BRASSO Braso Metal Polish 8 oz., PK8 (89334)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100H)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- GREEN BOOM Oil-Only Sock, 12 gal, White, 10 PK (S0348S)
- Spilltech Sorbents