Shop All Sorbents
Spilltech
Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # WRSF150H-1
Zoro # G4764477
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Width | 7 1/2 in |
Roll Width | 15 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene (PIL104)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WPF100H-BX)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- BRADY Sorbents, 44 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- Spilltech Sorbents