Shop All Sorbents
Spilltech
Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester
Mfr # WPIL818
Zoro # G4843032
original price:
$75.24
18% off
new price: $61.59
/pk 20, $3.08/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color White
- Fluids Absorbed Oil
- Includes (20) Pillows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 in x 18 in |
Length | 18 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 18 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 1 Gal Jug, Liquid (86643)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ61)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Oil, White, Polyester (WPIL1010)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- Spilltech Sorbents