Shop All Sorbents
Spilltech
Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester
Mfr # GB510SN
Zoro # G3921309
product price: $77.29
/pk 4, $19.32/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color Gray
- Size 5 in x 10 ft
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 5 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD ENGLISH® Oil, Furniture, Fresh Lemon, 16 oz Bottle, PK6 (62338-75143)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Ink Blue) (HHVI325JR22)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester (GPIL818)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- Spilltech Sorbents